Beli distributor silica gel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALLEGRO Protective Elbow and Knee Pad
    Mulai

    Rp289.900

    ALLEGRO Protective Elbow and Knee Pad
    Deskripsi:
    Strong and abrasion-resistant flexible caps these elbow pads offer durability. Adjustable hook-and-loop closures with elastic sleeves offer custom fit.
    atribut:
    • Elbow and Knee Pad Size: Universal
  2. SPEEDAIRE Replacement Desiccant for Compressed Air Dryer
    Mulai

    Rp829.900

    SPEEDAIRE Replacement Desiccant for Compressed Air Dryer
    Deskripsi:
    These packages of desiccant replace saturated desiccant in a Speedaire compressed air dryer. These desiccant beads change color to indicate that they are saturated and in need of replacement.
  3. Ice Cool Gel Ice Pack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Ice Cool Gel Ice Pack
    Deskripsi:
    Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.
  4. Non Brand Lubrication Equipment Parts
    Mulai

    Rp399.900

    Non Brand Lubrication Equipment Parts
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: Trico
  5. Non Brand Corrosion Inhibiting VCI Powder Pack
    Mulai

    Rp9.099.900

    Non Brand Corrosion Inhibiting VCI Powder Pack
    Deskripsi:
    Corrosion inhibiting VCI powder packs are packets of desiccant that also contain a volatile corrosion inhibitor for preventing rust. When added to a package containing metal parts, motors, or electronic components, they absorb moisture and prevent it from building up on the items and damaging them. Powder packs either adhere to the wall of a shipping container or fit inside a package.
    atribut:
    • Color: White
    • Country of Origin: USA (subject to change)
    • UNSPSC: 14121504
    • Width (inch): 2
  6. SPEEDAIRE Desiccant Compressed Air Dryer
    Mulai

    Rp5.899.900

    SPEEDAIRE Desiccant Compressed Air Dryer
    Deskripsi:
    These multi-stage refillable desiccant dryers include additional air treatment steps, such as air filtering, to treat the air before it is sent to the point of use. They are refillable with fresh desiccant and are designed to be reused.
    atribut:
    • UNSPSC: 40151610
    • Air Inlet Size (inch): 1/2
    • Air Inlet Type: NPT
    • Air Outlet Size (inch): 1/2
    • Air Outlet Type: NPT
    • Iso Class: 2
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Standards: ISO
  7. PIRELLI Ban Motor Touring
    Mulai

    Rp419.900

    PIRELLI Ban Motor Touring
    Deskripsi:
    - Angel City merupakan turunan teknologi dari Angel GT. - Teknologi yang digunakan pada Pattern Angel City adalah teknologi dengan konstruksi X-Ply dan material khusus. - Angel City memenuhi kebutuhan sepeda motor sport hingga 250cc, 'underbones' dan motor lainnya. - Konstruksi ban yang kuat memastikan durability yang tinggi dan performa yang konsisten sepanjang masa pakai ban. - Manfaat Agel City dapat dirasakan dalam berbagai kondisi jalan. - Pattern Angel City di rekomendasikan untuk segala kondisi jalanan, baik basah maupun kering.
    atribut:
    • Type: Cross-Ply
    • Ring: 17.0
    • Tire Type: Tubeless
  8. ARMOR SHIELD Desiccant Bag
    Mulai

    Rp3.399.900

    ARMOR SHIELD Desiccant Bag
    atribut:
    • UNSPSC: 41123003
    • Application: Closed Containers
    • Color: White
    • Container Type: Pail
    • Desiccant Bag Type: Tyvek Bags
    • Features: Most Economical Desiccant
    • Material: Tyvek
  9. DEWALT Chalk Line Reel
    Mulai

    Rp439.900

    DEWALT Chalk Line Reel
    atribut:
    • Product Type: Chalk Line Reel
    • Handle Type: Folding Crank
    • Case Material: ABS Plastic
    • Door type: Sliding
    • Fill Weight (oz): 8
    • Gear Ratio: 3:1
    • Hook: Stainless Steel
    • Line Length (ft): 100
    • Line Material: Polyester
    • Type: Ergonomic
    • UNSPSC: 27112304
  10. Extech Light Meter
    Mulai

    Rp3.499.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
Daftar Harga distributor silica gel Terbaru April 2026
ALLEGRO Protective Elbow and Knee PadRp289.900
SPEEDAIRE Replacement Desiccant for Compressed Air DryerRp829.900
Ice Cool Gel Ice PackRp12.900
Non Brand Lubrication Equipment PartsRp399.900
Non Brand Corrosion Inhibiting VCI Powder PackRp9.099.900
SPEEDAIRE Desiccant Compressed Air DryerRp5.899.900
PIRELLI Ban Motor TouringRp419.900
ARMOR SHIELD Desiccant BagRp3.399.900
DEWALT Chalk Line ReelRp439.900
Extech Light MeterRp3.499.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)